Vacuum Pad, Bellows, 6mm
Mfr # ZP06BU
Zoro # G4886296
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Pad Type
Bellows
Pad Material
Urethane Rubber
Pad Dia.
6 mm
Pad Height
13 mm
Color
BROWN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP06BU
Zoro #
G4886296
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
6 mm
Pad Height
13 mm
Pad Diameter
6 mm
Details
Pad Type
Bellows
Pad Material
Urethane Rubber
Color
BROWN
Durometer
60A
Temp. Range
0 Degrees to 60 Degrees C
For Use With
Adaptor
Item
Vacuum Pad
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Pad Color
Brown
Description
Vacuum Pad, Pad Diameter 6 mm, Pad Height 13 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Bellows, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.