Zoro Homepage

Vacuum Pad, Bellows, 8mm

  • Mfr # ZP08BU

  • Zoro # G4870975


product price: $5.49
/ea

Key Features

Pad Type
Bellows
Pad Material
Urethane Rubber
Pad Dia.
8 mm
Pad Height
13 mm
For Use With
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP08BU
Zoro #
G4870975
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
8 mm
Pad Height
13 mm
Pad Diameter
8 mm

Details

Pad Type
Bellows
Pad Material
Urethane Rubber
For Use With
Adaptor
Temp. Range
0 Degrees to 60 Degrees C
Durometer
60A
Color
BROWN
Item
Vacuum Pad
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown

Description

Vacuum Pad, Pad Diameter 8 mm, Pad Height 13 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Bellows, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.