Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZP80HS
Zoro #
G421915133
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Durometer 40, Includes Rib/Bellows, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 85.1 mm, Overall Height 37 mm, Pad Color Black, Pad Diameter 80 mm, Pad Height 16.5 mm, Pad Material Silicone, Pad Mfr. Part Number ZP80HS, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.