Vacuum Pad, Black, Bellows Pad
Mfr # ZPT40HBSJF50-B01-A18
Zoro # G421915157
product price: $53.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPT40HBSJF50-B01-A18
Zoro #
G421915157
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Durometer 40, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Overall Height 43 mm, Pad Color Black, Pad Diameter 40 mm, Pad Height 162.5 mm, Pad Material Silicone, Pad Type Bellows, Port Size 18 mm, Port Type Metric, Series ZPT, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.