Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPT80HBN-A16
Zoro #
G121915945
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Durometer 50, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Overall Height 83.8 mm, Pad Color Black, Pad Diameter 80 mm, Pad Height 78.5 mm, Pad Material NBR, Pad Type Bellows, Port Size M16X1.5 RC 1/8, Port Type Metric, Series ZPT, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable, Weight 0.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.