Zoro Homepage

Vacuum Pad, Black, Flat Pad

  • Mfr # ZP3507US

  • Zoro # G421914549


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3507US
Zoro #
G421914549
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Pad, Adapter Material Brass, Durometer 40, Includes Lock Ring, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 7.8 mm, Pad Color Black, Pad Diameter 3.5 mm, Pad Height 12 mm, Pad Material Silicone, Pad Mfr. Part Number ZP3507US, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.