Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZPT16UN-B5
Zoro #
G721915789
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Durometer 50, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Pad Color Black, Pad Diameter 16 mm, Pad Height 21.5 mm, Pad Material NBR, Pad Type Flat, Port Size M5 X 0.8, Port Type Metric, Series ZPT, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.