Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP40HN
Zoro #
G521914555
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Durometer 50, Includes Rib/Bellows, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 43.2 mm, Overall Height 20.5 mm, Pad Color Black, Pad Diameter 40 mm, Pad Height 11.5 mm, Pad Material NBR, Pad Mfr. Part Number ZP40HN, Pad Type Flat with Ribs, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.