Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP3P-35PTSF
Zoro #
G921915893
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Adapter Material Brass, Adapter Mfr. Part Number ZP3PA-T1-B5; ZP3PA-T2-B8, Durometer 40, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 35 mm, Overall Height 19 mm, Pad Color Blue, Pad Diameter 35 mm, Pad Height 19 mm, Pad Material Food Grade Silicone Rubber, Pad Mfr. Part Number ZP3P-35PTSF, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP3P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.