Zoro Homepage

Vacuum Pad, Blue, Flat Pad

  • Mfr # ZP3P-50PTSF

  • Zoro # G821916051


product price: $15.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3P-50PTSF
Zoro #
G821916051
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Pad, Adapter Material Brass, Adapter Mfr. Part Number ZP3PA-T1-B5; ZP3PA-T2-B8, Durometer 40, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 50 mm, Overall Height 22 mm, Pad Color Blue, Pad Diameter 50 mm, Pad Height 22 mm, Pad Material Food Grade Silicone Rubber, Pad Mfr. Part Number ZP3P-50PTSF, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.