Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Brown, Flat Pad

  • Mfr # ZP02UU

  • Zoro # G121916102


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP02UU
Zoro #
G121916102
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Pad, Durometer 50-60, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Pad Color Brown, Pad Diameter 2 mm, Pad Height 12 mm, Pad Material Urethane Rubber, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable, Weight 0.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.