Zoro Homepage

Vacuum Pad, Deep, 10mm

  • Mfr # ZP10DS

  • Zoro # G4871097


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Pad Type
Deep
Pad Material
Food Grade Silicone Rubber
Pad Dia.
10 mm
Pad Height
15 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10DS
Zoro #
G4871097
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
15 mm
Pad Diameter
10 mm

Details

Pad Type
Deep
Pad Material
Food Grade Silicone Rubber
Color
White
Item
Vacuum Pad
Temp. Range
-30 Degrees to 200 Degrees C
For Use With
Adaptor
Durometer
40A
Maximum Operating Temperature
200 Degrees C
Pad Color
White
Minimum Operating Temperature
-30 Degrees C

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 15 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Deep, Pad Material Food Grade Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.