Vacuum Pad, Deep, 10mm
Mfr # ZP10DU
Zoro # G4869523
product price: $8.29
/eaKey Features
Pad Type
Deep
Pad Material
Urethane Rubber
Pad Dia.
10 mm
Pad Height
15 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZP10DU
Zoro #
G4869523
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
10 mm
Pad Height
15 mm
Pad Diameter
10 mm
Details
Pad Type
Deep
Pad Material
Urethane Rubber
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
0 Degrees to 60 Degrees C
Color
BROWN
Durometer
60A
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Pad Color
Brown
Description
Vacuum Pad, Pad Diameter 10 mm, Pad Height 15 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Deep, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.