Zoro Homepage

Vacuum Pad, Deep, 25mm

  • Mfr # ZP25DF

  • Zoro # G4871562


product price: $9.49
/ea

Key Features

Pad Type
Deep
Pad Material
Fluoro Rubber
Pad Dia.
25 mm
Pad Height
20 mm
Temp. Range
0 Degrees to 250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP25DF
Zoro #
G4871562
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
25 mm
Pad Height
20 mm
Pad Diameter
25 mm

Details

Pad Type
Deep
Pad Material
Fluoro Rubber
Temp. Range
0 Degrees to 250 Degrees C
For Use With
Adaptor
Item
Vacuum Pad
Color
Black with Mark
Durometer
60A
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with Green Mark
Maximum Operating Temperature
250 Degrees C

Description

Vacuum Pad, Pad Diameter 25 mm, Pad Height 20 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Deep, Pad Material Fluoro Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.