Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Deep, 25mm

  • Mfr # ZP25DU

  • Zoro # G4871587


product price: $8.45
/ea

Key Features

Pad Type
Deep
Pad Material
Urethane Rubber
Pad Dia.
25 mm
Pad Height
20 mm
Temp. Range
0 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP25DU
Zoro #
G4871587
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
25 mm
Pad Height
20 mm
Pad Diameter
25 mm

Details

Pad Type
Deep
Pad Material
Urethane Rubber
Temp. Range
0 Degrees to 60 Degrees C
Item
Vacuum Pad
Durometer
60A
For Use With
Adaptor
Color
BROWN
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C

Description

Vacuum Pad, Pad Diameter 25 mm, Pad Height 20 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Deep, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.