Zoro Homepage

Vacuum Pad, Flat, 10mm

  • Mfr # ZP10UGN

  • Zoro # G4871185


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Pad Type
Flat
Pad Material
Conductive NBR
Pad Dia.
10 mm
Pad Height
12 mm
Color
Black with Mark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10UGN
Zoro #
G4871185
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Conductive NBR
Color
Black with Mark
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
0 Degrees to 100 Degrees C
Durometer
50A
Pad Color
Black with One Silver Mark
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
100 Degrees C

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 100 Degrees C, Pad Color Black with One Silver Mark, Durometer 50A, Pad Type Flat, Pad Material Conductive NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.