Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Flat, 10mm

  • Mfr # ZP10UN

  • Zoro # G4871203


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Dia.
10 mm
Pad Height
12 mm
Temp. Range
0 Degrees to 120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP10UN
Zoro #
G4871203
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm

Details

Pad Type
Flat
Pad Material
NBR
Item
Vacuum Pad
Temp. Range
0 Degrees to 120 Degrees C
For Use With
Adaptor
Durometer
50A
Color
Black
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
120 Degrees C
Pad Color
Black

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat, Pad Material NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.