Zoro Homepage

Vacuum Pad, Flat, 10mm

  • Mfr # ZP10US

  • Zoro # G4871106


product price: $3.49
/ea

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Dia.
10 mm
Pad Height
12 mm
Durometer
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10US
Zoro #
G4871106
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Durometer
40A
Color
White
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
-30 Degrees to 200 Degrees C
Pad Color
White
Maximum Operating Temperature
200 Degrees C
Minimum Operating Temperature
-30 Degrees C

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Flat, Pad Material Food Grade Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.