Zoro Homepage

Vacuum Pad, Flat, 10mm

  • Mfr # ZP10UU

  • Zoro # G4869532


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Pad Type
Flat
Pad Material
Urethane Rubber
Pad Dia.
10 mm
Pad Height
12 mm
For Use With
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10UU
Zoro #
G4869532
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Urethane Rubber
For Use With
Adaptor
Durometer
60A
Item
Vacuum Pad
Color
BROWN
Temp. Range
0 Degrees to 60 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.