Vacuum Pad, Flat, 13mm
Mfr # ZP13UN
Zoro # G4871273
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Dia.
13 mm
Pad Height
12 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP13UN
Zoro #
G4871273
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
13 mm
Pad Height
12 mm
Pad Diameter
13 mm
Details
Pad Type
Flat
Pad Material
NBR
For Use With
Adaptor
Temp. Range
0 Degrees to 120 Degrees C
Item
Vacuum Pad
Color
Black
Durometer
50A
Pad Color
Black
Maximum Operating Temperature
120 Degrees C
Minimum Operating Temperature
0 Degrees C
Description
Vacuum Pad, Pad Diameter 13 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.