Zoro Homepage

Vacuum Pad, Flat, 16mm

  • Mfr # ZP16UU

  • Zoro # G4871325


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Pad Type
Flat
Pad Material
Urethane Rubber
Pad Dia.
16 mm
Pad Height
12.5 mm
Temp. Range
0 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP16UU
Zoro #
G4871325
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
16 mm
Pad Height
12.5 mm
Pad Diameter
16 mm

Details

Pad Type
Flat
Pad Material
Urethane Rubber
Temp. Range
0 Degrees to 60 Degrees C
Item
Vacuum Pad
For Use With
Adaptor
Durometer
60A
Color
BROWN
Pad Color
Brown
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C

Description

Vacuum Pad, Pad Diameter 16 mm, Pad Height 12.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.