Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Flat, 32mm

  • Mfr # ZP32UF

  • Zoro # G4871711


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Pad Type
Flat
Pad Material
Fluoro Rubber
Pad Dia.
32 mm
Pad Height
14.5 mm
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP32UF
Zoro #
G4871711
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
32 mm
Pad Height
14.5 mm
Pad Diameter
32 mm

Details

Pad Type
Flat
Pad Material
Fluoro Rubber
Durometer
60A
Color
Black with Mark
Item
Vacuum Pad
Temp. Range
0 Degrees to 250 Degrees C
For Use With
Adaptor
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with Green Mark
Maximum Operating Temperature
250 Degrees C

Description

Vacuum Pad, Pad Diameter 32 mm, Pad Height 14.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat, Pad Material Fluoro Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.