Zoro Homepage

Vacuum Pad, Flat, 32mm

  • Mfr # ZP32US

  • Zoro # G4869566


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Dia.
32 mm
Pad Height
14.5 mm
For Use With
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP32US
Zoro #
G4869566
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
32 mm
Pad Height
14.5 mm
Pad Diameter
32 mm

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
For Use With
Adaptor
Color
White
Item
Vacuum Pad
Temp. Range
-30 Degrees to 200 Degrees C
Durometer
40A
Maximum Operating Temperature
200 Degrees C
Minimum Operating Temperature
-30 Degrees C
Pad Color
White

Description

Vacuum Pad, Pad Diameter 32 mm, Pad Height 14.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Flat, Pad Material Food Grade Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.