Zoro Homepage

Vacuum Pad, Flat, 40mm

  • Mfr # ZP40UU

  • Zoro # G4869584


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Pad Type
Flat
Pad Material
Urethane Rubber
Pad Dia.
40 mm
Pad Height
18.5 mm
Color
BROWN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP40UU
Zoro #
G4869584
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Pad Height
18.5 mm
Pad Diameter
40 mm

Details

Pad Type
Flat
Pad Material
Urethane Rubber
Color
BROWN
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
0 Degrees to 60 Degrees C
Durometer
60A
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C

Description

Vacuum Pad, Pad Diameter 40 mm, Pad Height 18.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.