Zoro Homepage

Vacuum Pad, Flat, 50mm

  • Mfr # ZP50UU

  • Zoro # G4871982


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Pad Type
Flat
Pad Material
Urethane Rubber
Pad Dia.
50 mm
Pad Height
19.5 mm
Color
BROWN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP50UU
Zoro #
G4871982
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
50 mm
Pad Height
19.5 mm
Pad Diameter
50 mm

Details

Pad Type
Flat
Pad Material
Urethane Rubber
Color
BROWN
Item
Vacuum Pad
For Use With
Adaptor
Temp. Range
0 Degrees to 60 Degrees C
Durometer
60A
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C

Description

Vacuum Pad, Pad Diameter 50 mm, Pad Height 19.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.