Vacuum Pad, Flat, 8mm
Mfr # ZP08UGN
Zoro # G4870905
product price: $2.79
/eaSold in multiples of 10 for $27.90
Key Features
Pad Type
Flat
Pad Material
Conductive NBR
Pad Dia.
8 mm
Pad Height
12 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP08UGN
Zoro #
G4870905
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
8 mm
Pad Height
12 mm
Pad Diameter
8 mm
Details
Pad Type
Flat
Pad Material
Conductive NBR
For Use With
Adaptor
Durometer
50A
Item
Vacuum Pad
Color
Black with Mark
Temp. Range
0 Degrees to 100 Degrees C
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
100 Degrees C
Pad Color
Black with One Silver Mark
Description
Vacuum Pad, Pad Diameter 8 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 100 Degrees C, Pad Color Black with One Silver Mark, Durometer 50A, Pad Type Flat, Pad Material Conductive NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.