Vacuum Pad, Flat With Ribs, 10mm
Mfr # ZP10CF
Zoro # G4870932
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Pad Dia.
10 mm
Pad Height
12 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP10CF
Zoro #
G4870932
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm
Details
Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
0 Degrees to 250 Degrees C
Color
Black with Mark
Durometer
60A
Pad Color
Black with Green Mark
Maximum Operating Temperature
250 Degrees C
Minimum Operating Temperature
0 Degrees C
Description
Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat with Ribs, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.