Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Flat With Ribs, 13mm

  • Mfr # ZP13CF

  • Zoro # G4871221


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Pad Dia.
13 mm
Pad Height
12 mm
Temp. Range
0 Degrees to 250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP13CF
Zoro #
G4871221
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
13 mm
Pad Height
12 mm
Pad Diameter
13 mm

Details

Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Item
Vacuum Pad
Temp. Range
0 Degrees to 250 Degrees C
Color
Black with Mark
For Use With
Adaptor
Durometer
60A
Pad Color
Black with Green Mark
Maximum Operating Temperature
250 Degrees C
Minimum Operating Temperature
0 Degrees C

Description

Vacuum Pad, Pad Diameter 13 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat with Ribs, Pad Material Fluoro Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.