Vacuum Pad, Flat With Ribs, 20mm
Mfr # ZP20CN
Zoro # G4871483
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Pad Type
Flat with Ribs
Pad Material
NBR
Pad Dia.
20 mm
Pad Height
14 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP20CN
Zoro #
G4871483
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
20 mm
Pad Height
14 mm
Pad Diameter
20 mm
Details
Pad Type
Flat with Ribs
Pad Material
NBR
Item
Vacuum Pad
Color
Black
For Use With
Adaptor
Temp. Range
0 Degrees to 120 Degrees C
Durometer
50A
Pad Color
Black
Maximum Operating Temperature
120 Degrees C
Minimum Operating Temperature
0 Degrees C
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 14 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat with Ribs, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.