Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Flat With Ribs, 20mm

  • Mfr # ZP20CU

  • Zoro # G4871404


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Pad Type
Flat with Ribs
Pad Material
Urethane Rubber
Pad Dia.
20 mm
Pad Height
14 mm
Temp. Range
0 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP20CU
Zoro #
G4871404
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
20 mm
Pad Height
14 mm
Pad Diameter
20 mm

Details

Pad Type
Flat with Ribs
Pad Material
Urethane Rubber
Temp. Range
0 Degrees to 60 Degrees C
Color
BROWN
Durometer
60A
Item
Vacuum Pad
For Use With
Adaptor
Maximum Operating Temperature
60 Degrees C
Pad Color
Brown
Minimum Operating Temperature
0 Degrees C

Description

Vacuum Pad, Pad Diameter 20 mm, Pad Height 14 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat with Ribs, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.