Zoro Homepage

Vacuum Pad, Flat With Ribs, 32mm

  • Mfr # ZP32CU

  • Zoro # G4871754


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Pad Type
Flat with Ribs
Pad Material
Urethane Rubber
Pad Dia.
32 mm
Pad Height
14.5 mm
Color
BROWN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP32CU
Zoro #
G4871754
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
32 mm
Pad Height
14.5 mm
Pad Diameter
32 mm

Details

Pad Type
Flat with Ribs
Pad Material
Urethane Rubber
Color
BROWN
Temp. Range
0 Degrees to 60 Degrees C
Durometer
60A
Item
Vacuum Pad
For Use With
Adaptor
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C

Description

Vacuum Pad, Pad Diameter 32 mm, Pad Height 14.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat with Ribs, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.