Vacuum Pad, Flat With Ribs, 40mm
Mfr # ZP40CS
Zoro # G4871842
product price: $5.99
/eaKey Features
Pad Type
Flat with Ribs
Pad Material
Food Grade Silicone Rubber
Pad Dia.
40 mm
Pad Height
18.5 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP40CS
Zoro #
G4871842
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
40 mm
Pad Height
18.5 mm
Pad Diameter
40 mm
Details
Pad Type
Flat with Ribs
Pad Material
Food Grade Silicone Rubber
For Use With
Adaptor
Durometer
40A
Temp. Range
-30 Degrees to 200 Degrees C
Color
White
Item
Vacuum Pad
Minimum Operating Temperature
-30 Degrees C
Pad Color
White
Maximum Operating Temperature
200 Degrees C
Description
Vacuum Pad, Pad Diameter 40 mm, Pad Height 18.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Flat with Ribs, Pad Material Food Grade Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.