Zoro Homepage

Vacuum Pad Test Kit, 32mm dia., 4 pads

  • Mfr # RFKSS-GAS0069

  • Zoro # G9504302


product price: $38.19
/ea

Key Features

Pad Type
Bellows, Flat
Pad Material
NBR, Silicone Rubber
Pad Dia.
32 mm
Durometer
50A
Color
Black/Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFKSS-GAS0069
Zoro #
G9504302
UPC #
-
Country of Origin
United States

Dimensions

Pad Dia.
32 mm
Pad Diameter
32 mm

Details

Pad Type
Bellows, Flat
Pad Material
NBR, Silicone Rubber
Durometer
50A
Color
Black/Clear
For Use With
Vacuum Ejector
Temp. Range
-17 Degrees to 120 Degrees C
Item
Vacuum Pad Test Kit
Maximum Operating Temperature
120 Degrees C
Minimum Operating Temperature
-17 Degrees C
Pad Color
Black, Clear

Description

Vacuum Pad Test Kit, Pad Diameter 32 mm, Minimum Operating Temperature -17 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Clear, Durometer 50A, Pad Type Bellows, Flat, Pad Material NBR, Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.