Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pressure Switch, M5

  • Mfr # ZSE10-M5-B-PG

  • Zoro # G4870564


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Port Size
5 mm
Pressure Range
10 to -105.0 KPa
Standards
CE, RoHS
Switch Type
2 PNP Outputs
Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSE10-M5-B-PG
Zoro #
G4870564
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
5 mm
Height
25 mm
Width
9.8 mm
Length
56 mm
Lead Length
2 m
Overall Width
9.8 mm
Overall Depth
25 mm

Details

Item
Vacuum Pressure Switch
Pressure Range
10 to -105.0 KPa
Standards
CE, RoHS
Switch Type
2 PNP Outputs
Temp. Range
5 to 60 Degrees C
Voltage
24V DC
Includes
Bracket
Switch Output Type
2 PNP Outputs
Minimum Operating Temperature
5 Degrees C
Series
ZSE
Maximum Operating Temperature
60 Degrees C
Minimum Vacuum Pressure
10 kPa
Maximum Vacuum Pressure
105 kPa

Description

Vacuum Pressure Switch, Includes Bracket, Lead Length 2 m, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 105 kPa, Minimum Operating Temperature 5 Degrees C, Minimum Vacuum Pressure 10 kPa, Overall Depth 25 mm, Overall Width 9.8 mm, Port Size 5 mm, Series ZSE, Standards CE, RoHS, Switch Output Type 2 PNP Outputs, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.