Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Regulator, 5/16 In

  • Mfr # IRV20-N09BG

  • Zoro # G4870607


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Port Type
Tube
Port Size
5/16 in
Pressure Range
-100 to -1.3 Kpa
Max. Flow Rate
240 lpm
Width
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRV20-N09BG
Zoro #
G4870607
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
5/16 in
Width
101 mm
Length
71 mm
Height
103 mm
Overall Depth
71 mm
Overall Width
101 mm
Overall Height
71 mm
Vacuum Inlet Size
5/16 in

Details

Port Type
Tube
Pressure Range
-100 to -1.3 Kpa
Max. Flow Rate
240 lpm
Item
Vacuum Regulator
Includes
Bracket, Gauge
Temp. Range
5 to 60 Degrees C
Maximum Vacuum Pressure
-1.3 kPa
Maximum Operating Temperature
60 Degrees C
Minimum Vacuum Pressure
-100 kPa
Minimum Operating Temperature
5 Degrees C
Series
IRV
Maximum Flow Rate
240 lpm
Vacuum Inlet Type
Tube

Description

Vacuum Regulator, Vacuum Inlet Size 5/16 in, Vacuum Inlet Type Tube, Maximum Flow Rate 240 lpm, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure -1.3 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Bracket, Gauge, Series IRV, Overall Depth 71 mm, Overall Height 71 mm, Overall Width 101 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.