Vacuum Savings Valve, Brass, Series ZP2V
Mfr # ZP2V-A5-05
Zoro # G421915300
product price: $17.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP2V-A5-05
Zoro #
G421915300
UPC #
-
Country of Origin
Japan
Description
Vacuum Savings Valve, Minimum Flow Rate 5 lpm, Maximum Vacuum Pressure -100 kPa, Hex Size 8 mm, Overall Length 9 mm, Vacuum Inlet Size M5 x 0.8, Vacuum Inlet Type Metric, Vacuum Inlet Gender Female, Vacuum Pad End Size M5 x 0.8, Vacuum Pad End Type Metric, Vacuum Pad End Gender Male, Orifice Size 0.5 mm, Series ZP2V, Body Material Brass, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 5 Degrees C, Outside Diameter 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.