Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Savings Valve, Brass, Series ZP2V

  • Mfr # ZP2V-B5-05

  • Zoro # G321915493


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2V-B5-05
Zoro #
G321915493
UPC #
-
Country of Origin
Japan

Description

Vacuum Savings Valve, Minimum Flow Rate 5 lpm, Maximum Vacuum Pressure -100 kPa, Hex Size 8 mm, Overall Length 9 mm, Vacuum Inlet Size M5 x 0.8, Vacuum Inlet Type Metric, Vacuum Inlet Gender Male, Vacuum Pad End Size M5 x 0.8, Vacuum Pad End Type Metric, Vacuum Pad End Gender Female, Orifice Size 0.5 mm, Series ZP2V, Body Material Brass, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 5 Degrees C, Outside Diameter 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.