Zoro Homepage

VALVE, 5 PORT SOLENOID

  • Mfr # SY3100-5UF1-NA

  • Zoro # G115191539


product price: $65.19
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3100-5UF1-NA
Zoro #
G115191539
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Body Material
Die Cast Zinc
Override
Locking
Number of Positions
Two-Position
ISO Class
13849
Number of Ways
Five-Way
Standards
RoHS Compliant
Operating Pressure - Minimum
0.1 MPa
Electrical Connection Type
Plug-In
Number of Ports
5
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Seal Material
Rubber
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
For Media
Air
Actuator Type
Single Solenoid
Inlet Port Connection Gender
Female
Return Action
Single Solenoid Monostable
Coefficient of Volume (Cv)
0.31
Body Features
Single
Spool Material
Aluminum
Inlet Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Flow Rate - Maximum
10.63 scfm
Exhaust Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
BSPT

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.