Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY3101-5U1-NA

  • Zoro # G415191604


product price: $62.39
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3101-5U1-NA
Zoro #
G415191604
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Body Material
Die Cast Zinc
Override
Non-Locking
ISO Class
13849
Number of Positions
Two-Position
Standards
RoHS Compliant
Number of Ways
Five-Way
Operating Pressure - Maximum
0.7 MPa
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Minimum
0.1 MPa
Valve Type
Spool
Operating Temperature - Maximum
50 Degrees C
Number of Ports
5
Lubrication
Lubrication Not Required
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot
Spool Material
Stainless Steel
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Flow Rate - Maximum
10.63 scfm
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
BSPT
Return Action
Single Solenoid Monostable
Exhaust Port Connection Type
BSPT
Coefficient of Volume (Cv)
0.31
Body Features
Single

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.