Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY3200-5U1-NA

  • Zoro # G315854715


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Actuator Type
Double Solenoid
Inlet Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Operating Temperature - Maximum
50 Degrees C
Flow Rate - Maximum
10.63 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3200-5U1-NA
Zoro #
G315854715
UPC #
-
Country of Origin
Japan

Details

Actuator Type
Double Solenoid
Inlet Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Operating Temperature - Maximum
50 Degrees C
Flow Rate - Maximum
10.63 scfm
Power Consumption
0.35 W
Item
Solenoid Valve
Return Action
Double Solenoid Bi-Stable
Override
Non-Locking
Operating Temperature - Minimum
-10 Degrees C
Electrical Connection Type
Plug-In
Body Features
Single
Valve Type
Spool
Exhaust Port Connection Gender
Female
Lubrication
Lubrication Not Required
Number of Ways
Five-Way
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Body Material
Die Cast Zinc
Voltage
24V DC
Operating Pressure - Minimum
0.1 MPa
Standards
RoHS Compliant
Number of Ports
5
Pilot Type
Internal Pilot
ISO Class
13849
Pilot Pressure
35 psi
Number of Positions
Two-Position
Body Style
Base-Mounted
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Series
SY3000
Operating Pressure - Maximum
0.7 MPa
Coefficient of Volume (Cv)
0.31
Seal Material
Rubber
For Media
Air
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.