Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY3300-5U1-NA

  • Zoro # G015854756


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3300-5U1-NA
Zoro #
G015854756
UPC #
-
Country of Origin
Japan

Details

Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Pilot Pressure
35 psi
Seal Material
Rubber
Body Features
Single
Operating Temperature - Maximum
50 Degrees C
Coefficient of Volume (Cv)
0.285
Operating Pressure - Minimum
0.1 MPa
Voltage
24V DC
Body Material
Die Cast Zinc
Inlet Port Connection Gender
Female
Number of Ports
5
Spool Material
Aluminum
Operating Temperature - Minimum
-10 Degrees C
Power Consumption
0.35 W
Product Type
Solenoid Air Control Valve
For Media
Air
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Number of Ways
Five-Way
Center Position
Closed
Electrical Connection Type
Plug-In
Override
Non-Locking
Lubrication
Lubrication Not Required
Number of Positions
Three-Position
Flow Rate - Maximum
9.77 scfm
Inlet Port Connection Type
BSPT
Valve Type
Spool
ISO Class
13849
Item
Solenoid Valve
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Standards
RoHS Compliant
Body Style
Base-Mounted
Series
SY3000

Description

Solenoid Valve, Voltage 24V DC, Center Position Closed, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.