Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY3A00-5UF1-NA

  • Zoro # G415854820


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
Body Style
Base-Mounted
Exhaust Port Connection Type
BSPT
Product Type
Solenoid Air Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3A00-5UF1-NA
Zoro #
G415854820
UPC #
-
Country of Origin
Japan

Details

Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
Body Style
Base-Mounted
Exhaust Port Connection Type
BSPT
Product Type
Solenoid Air Control Valve
Number of Ports
5
Electrical Connection Type
Plug-In
Inlet Port Connection Type
BSPT
Exhaust Port Connection Gender
Female
Return Action
Double Solenoid Bi-Stable
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Flow Rate - Maximum
9.77 scfm
Spool Material
Aluminum
Seal Material
Rubber
Coefficient of Volume (Cv)
0.285
Pilot Type
Internal Pilot
Number of Ways
Four-Way
Standards
RoHS Compliant
ISO Class
13849
For Media
Air
Body Features
Single
Series
SY3000
Pilot Pressure
35 psi
Valve Type
Spool
Valve Action
Normally Closed
Inlet Port Connection Gender
Female
Number of Positions
Four-Position
Power Consumption
0.35 W
Pilot Port Connection Gender
Female
Actuator Type
Double Solenoid
Operating Pressure - Minimum
0.1 MPa
Includes Solenoid Coil
Solenoid Coil Included
Voltage
24V DC
Item
Solenoid Valve
Override
Locking
Body Material
Die Cast Zinc

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.