Zoro Homepage

VALVE, 5 PORT SOLENOID

  • Mfr # SY5101-5U1-NA

  • Zoro # G015191813


product price: $73.59
/ea

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5101-5U1-NA
Zoro #
G015191813
UPC #
-
Country of Origin
Japan

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.