Zoro Homepage

VALVE, 5 PORT SOLENOID

  • Mfr # SY5300-5NZ1-NA

  • Zoro # G615191725


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5300-5NZ1-NA
Zoro #
G615191725
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Center Position
Closed
Override
Non-Locking
ISO Class
13849
Number of Ways
Five-Way
Standards
RoHS Compliant
Number of Positions
Three-Position
Lubrication
Lubrication Not Required
Number of Ports
5
Seal Material
Rubber
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.2 MPa
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Valve Type
Spool
Response Time
10 msec
Operating Temperature - Maximum
50 Degrees C
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Inlet Port Connection Type
BSPT
Coefficient of Volume (Cv)
0.68
Exhaust Port Connection Gender
Female
Return Action
Spring Return to Center Position
Flow Rate - Maximum
23.32 scfm
Body Features
Single
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Inlet Port Connection Gender
Female
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Valve, Voltage 24V DC, Center Position Closed, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.