Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY7300-5U1-NA

  • Zoro # G015854930


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
ISO Class
13849
Override
Non-Locking
For Media
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7300-5U1-NA
Zoro #
G015854930
UPC #
-
Country of Origin
Japan

Details

Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
ISO Class
13849
Item
Solenoid Valve
Override
Non-Locking
For Media
Air
Operating Temperature - Maximum
50 Degrees C
Number of Ports
5
Electrical Connection Type
Plug-In
Number of Positions
Three-Position
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
-100 kPa
Inlet Port Connection Type
BSPT
Body Style
Base-Mounted
Actuator Type
Double Solenoid
Body Features
Single
Series
SY7000
Flow Rate - Maximum
36 scfm
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return to Center Position
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Pilot Port Connection Gender
Female
Power Consumption
0.35 W
Number of Ways
Five-Way
Spool Material
Aluminum
Center Position
Closed
Voltage
24V DC
Exhaust Port Connection Type
BSPT
Seal Material
Rubber
Pilot Pressure
35 psi
Valve Type
Spool
Coefficient of Volume (Cv)
1.05
Pilot Type
Internal Pilot
Standards
RoHS Compliant

Description

Solenoid Valve, Voltage 24V DC, Center Position Closed, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.