Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY7400-5U1-NA

  • Zoro # G415854929


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Operating Pressure - Minimum
-100 kPa
Body Features
Single
Exhaust Port Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7400-5U1-NA
Zoro #
G415854929
UPC #
-
Country of Origin
Japan

Details

Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Operating Pressure - Minimum
-100 kPa
Body Features
Single
Exhaust Port Connection Gender
Female
Number of Ways
Five-Way
Seal Material
Rubber
Number of Positions
Three-Position
Item
Solenoid Valve
Body Style
Base-Mounted
Operating Pressure - Maximum
0.7 MPa
Exhaust Port Connection Type
BSPT
Standards
RoHS Compliant
Pilot Pressure
35 psi
Center Position
Exhaust
Inlet Port Connection Type
BSPT
Pilot Type
Internal Pilot
Flow Rate - Maximum
36 scfm
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
50 Degrees C
Inlet Port Connection Gender
Female
Power Consumption
0.35 W
Voltage
24V DC
Return Action
Spring Return to Center Position
Product Type
Solenoid Air Control Valve
For Media
Air
Lubrication
Lubrication Not Required
Number of Ports
5
Actuator Type
Double Solenoid
Pilot Port Connection Gender
Female
Series
SY7000
Coefficient of Volume (Cv)
1.05
Override
Non-Locking
ISO Class
13849
Spool Material
Aluminum
Operating Temperature - Minimum
-10 Degrees C

Description

Solenoid Valve, Voltage 24V DC, Center Position Exhaust, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.