Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, DBL SOL

  • Mfr # SY7340-5WOZ

  • Zoro # G615213090


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7340-5WOZ
Zoro #
G615213090
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Center Position
Closed
Override
Non-Locking
Number of Positions
Three-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Body Features
Single
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Valve Type
Spool
Number of Ports
5
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
For Media
Air
Seal Material
Rubber
Lubrication
Lubrication Not Required
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
0.8
Pilot Port Connection Gender
Female
Return Action
Spring Return to Center Position
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
BSPT
Inlet Port Connection Gender
Female
Flow Rate - Maximum
27.43 scfm
Electrical Connection Type
Plug-In
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Spool Material
Aluminum

Description

Solenoid Valve, Voltage 24V DC, Center Position Closed, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.1 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.