VALVE, FINGER
Mfr # VHK2A-08F-08FR
Zoro # G715191700
product price: $10.79
/eaKey Features
Series
VHK
Overall Height
41 mm
Overall Length
52 3/8 mm
Overall Width
18 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHK2A-08F-08FR
Zoro #
G715191700
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
41 mm
Overall Length
52 3/8 mm
Overall Width
18 mm
Valve Port Connection Size
8 mm
Exhaust Port Connection Size
8 mm
Details
Item
Finger Valve
Series
VHK
Seal Material
Buna-N
Body Material
Aluminum
Vacuum Rating
Vacuum Operable
Number of Ports
2
For Media
Air
Actuator Color
Red
Coefficient of Volume (Cv)
0.39
Operating Pressure - Maximum
1 MPa
Actuator Type
Knob
Standards
RoHS Compliant
Valve Type
Poppet
Operating Temperature - Minimum
0 Degrees C
Body Style
Side-Ported
Operating Temperature - Maximum
60 Degrees C
Description
Finger Valve, Body Material Aluminum, Overall Length 52 3/8 mm, Overall Height 41 mm, Overall Width 18 mm, Series VHK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.