Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, FINGER

  • Mfr # VHK3A-07F-07F-X205

  • Zoro # G515235321


product price: $21.39
/ea

Key Features

Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
For Media
Air
Operating Pressure - Maximum
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHK3A-07F-07F-X205
Zoro #
G515235321
UPC #
-
Country of Origin
Japan

Dimensions

Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Finger Valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
For Media
Air
Operating Pressure - Maximum
1 MPa
Valve Port Connection Type
NPT
Valve Type
Poppet
Exhaust Port Connection Type
Threaded
Vacuum Rating
Vacuum Operable
Number of Ports
3
Standards
RoHS Compliant
Actuator Type
Knob
Actuator Color
Blue
Body Style
Side-Ported
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
60 Degrees C

Description

Finger Valve, Body Material Aluminum, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.