VALVE, FINGER
Mfr # VHK3A-07F-07FR-X205
Zoro # G015212914
product price: $23.29
/eaKey Features
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Number of Ports
3
Body Style
Side-Ported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VHK3A-07F-07FR-X205
Zoro #
G015212914
UPC #
-
Country of Origin
Japan
Dimensions
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in
Details
Item
Finger Valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Number of Ports
3
Body Style
Side-Ported
Operating Temperature - Maximum
60 Degrees C
Actuator Color
Red
Exhaust Port Connection Type
Threaded
Operating Pressure - Maximum
1 MPa
Vacuum Rating
Vacuum Operable
Actuator Type
Knob
Valve Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees C
Valve Type
Poppet
Standards
RoHS Compliant
For Media
Air
Description
Finger Valve, Body Material Aluminum, Series VHK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.